3 in. 3000# A105 Threaded Union Forged Steel

You last purchased this on
 

3 in. 3000# A105 Threaded Union Forged Steel

This product requires certification to purchase.
You last purchased this on
 

3 in. 3000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FSTSSUM
  • Item #38521
  • Manufacturer Part #12204030X
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
4-29/100 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No