3 in. Standard Duty Industrial Carton Sealing Tape Dispenser
3 in. Standard Duty Industrial Carton Sealing Tape Dispenser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty
Specifications
- Application:
- Industrial
- Material:
- Plastic
- Product Type:
- Tape Dispenser
- UL Listed:
- No
- Width:
- 3 in