3 in. 30 ga 90 Degree Duct Elbow

Part #SHMA930M  |  Item #3080959  |  Manufacturer Part #RX530330

$5.17 EACH
(Pricing is for 3 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 3 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 3 in

Elbow Degree: 90

Gauge: 30

Material: Galvanized Steel