3 in. A53B Schedule 40 Black Roll Groove Carbon Steel ERW SRL Pipe (Domestic)
Part #DBPRGRA53BM | Item #53224
$32.68 per FOOT
Product Details
Documents
Specifications
ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6]
API Specifications: API 5L B
ASME Specifications: [ASME B36.10M, ASME B31.1]
ASTM Specifications: [ASTM A-53, ASTM A-53M]
Application: Fire Protection
Coating: Black
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: Roll Grooved
End Connection 2: Roll Grooved
End Connections: Roll Grooved
Material: Carbon Steel
Origin: Domestic
Pipe Tubing Size: 3 in
Pipe Wall Type: Welded
Product Type: Sprinkler Pipe
Type: [Cold Formed, Electric Resistance Welded, Single Random Length]
Wall Thickness: 0.216 in