3 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow

You last purchased this on
 

3 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS16LWSR9M
  • Item #1323225
  • Manufacturer Part #IS16LWSR9M
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.28, ANSI B16.9, ANSI B36.10
ASME:
ASME SA-403, ASME SA-403M
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
3-1/2 in
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed -:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No
Wall Thickness:
0.12 in