3 in. Closet Flange with Pipe Stop
3 in. Closet Flange with Pipe Stop
Frequently Purchased Together
Product Details
- Not intended for pressure use
- Lightweight, easy to install
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Made in the USA
- Part of the TrueFit® system
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Closet Flange Connection Type:
- Hub
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Test Cap Included:
- No
- Weight:
- 0.706 lb
- Width:
- 7 in