3 in. Copper Clean and Bagged Tee

Part #CBCTM  |  Item #440508  |  Manufacturer Part #9106600CB

$188.80 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #CBCTA | Item #440381 | Mfr. Part #9095550CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.61 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #CBCTB | Item #440403 | Mfr. Part #9096000CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.15 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #CBCTC | Item #440414 | Mfr. Part #9096500CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.14 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #CBCTD | Item #301954 | Mfr. Part #9097200CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.99 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CBCTF | Item #301923 | Mfr. Part #9098400CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.19 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CBCTG | Item #301924 | Mfr. Part #9099300CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.56 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCTH | Item #301925 | Mfr. Part #9100050CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.72 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCTJ | Item #301926 | Mfr. Part #9101150CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.90 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CBCTK | Item #301927 | Mfr. Part #9102600CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.43 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCTL | Item #440498 | Mfr. Part #9104450CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $131.36 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #CBCTM | Item #440508 | Mfr. Part #9106600CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $188.80 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #CBCTP | Item #440528 | Mfr. Part #9112150CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $442.24 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #CBCTS | Item #440548 | Mfr. Part #9115600CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,048.64 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI B16.22, ANSI 61]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61