3 in. Cast Copper DWV Test Tee with Plug
3 in. Cast Copper DWV Test Tee with Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- FPT
- End Connections:
- Female Sweat x FPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Test Tee
- Material:
- Cast Copper