Print

DESCRIPTION

  • Dezincification resistant
  • End connections: Sweat X Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

3 in. Copper x Female Adapter

CCFAM

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 2
3 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
Yes
NSF Specifications
NSF 61