3 in. Copper Female Adapter (Clean & Bagged, 3-1/8 in. OD)
3 in. Copper Female Adapter (Clean & Bagged, 3-1/8 in. OD)
All Sizes
Frequently Purchased Together
Product Details
- Constructed of high-grade copper or bronze materials
- Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
- For use in above-ground potable water supply systems
- Wrot fittings meet NSF 61G
Documents
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 3-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Female Adapter
- Material:
- Wrot Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic