3 in. EPDM Mechanical Joint Gasket
Part #MJGAEPDMM | Item #3522964 | Manufacturer Part #054368
$32.00
EACH
(Pricing is for 3 in)
Fits Pipe Size:
How to get it:
Product Details
Documents
Specifications
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fits Pipe Size: 3 in
Material: Rubber
Material Type: EPDM