3 in. Flanged Cast Iron OS&Y Resilient Wedge Gate Valve
2360 Series 3 in. Flanged Cast Iron OS&Y Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM B-138, ASTM B-98 C66100/H02
- AWWA:
- AWWA C-509, AWWA C-550
- Application:
- Fire Protection
- Coating:
- Fusion Epoxy
- Collection:
- 2360 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Operator:
- Handwheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve