3 in. Flanged x Sweat Copper Flange Adapter

You last purchased this on
 

3 in. Flanged x Sweat Copper Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

3 in. Flanged x Sweat Copper Flange Adapter

  • Fast #
  • Part #CLBF003
  • Item #1669889
  • Manufacturer Part #LBF003
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • 150 Standard powder coated plate steel flange with a EPDM insulator adhered to the plate steel flange protruding inside of the steel flange to prevent contact with the Copper Companion Flange Adapter
  • Time needed to align flange with fitting is eliminated
  • Flanges shall be drilled to ANSI B 16.5
  • Sizes 1-1/2? thru 8?
  • BF series copper flanges available in 125lb/150lb and 300lb
  • Service temperature range: -66° F to 272° F
  • Working pressure up to 450 psi
  • The Copper component of the flange adapter shall be manufactured to ASME B16.22 – 1995
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.22 1995
Coating:
Powder Coated
End Connection 1:
Flanged
End Connection 2:
Female Sweat
End Connections:
Flanged x Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange Adapter
Material:
Copper
Maximum Temperature:
272
Origin:
Global
Pressure - High:
450
Pressure Class:
150#