3 in. FNPT 150# Brass Companion Flange

Part #BRLFTFM  |  Item #3879862  |  Manufacturer Part #NL235-48

$797.49 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #BRLFTFK | Item #3879858 | Mfr. Part #NL235-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $461.66 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #BRLFTFL | Item #3879860 | Mfr. Part #NL235-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $645.16 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #BRLFTFM | Item #3879862 | Mfr. Part #NL235-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $797.49 /EACH

    Added to your cart. View Cart

Product Details

  • Higher corrosion resistance than steel
  • Connects to other bolted flanges or flat surfaces
  • Domestic

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.24

ASTM Specifications: ASTM B-584

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Origin: Domestic

Pressure Class: 150#

Type: BRLFTFM