3 in. CPVC Schedule 80 Threaded Coupling

You last purchased this on
 

3 in. CPVC Schedule 80 Threaded Coupling

This product requires certification to purchase.
You last purchased this on
 

3 in. CPVC Schedule 80 Threaded Coupling

  • Fast #
  • Part #CP80TCM
  • Item #390232
  • Manufacturer Part #059152
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • Xirtec CPVC Schedule 80 Coupling Fpt x Fpt
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM F-437
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80