3 in. PVC DWV 60° Elbow

You last purchased this on
 

3 in. PVC DWV 60° Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. PVC DWV 60° Elbow

  • Fast #
  • Part #PDWV6M
  • Item #9607
  • Manufacturer Part #PVC 00319 1000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
60 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Type:
PDWV6M