3 in. Hub Straight, DWV and Sanitary ABS Cross with 2 in. Side Inlet
3 in. Hub Straight, DWV and Sanitary ABS Cross with 2 in. Side Inlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- Drainage, Sanitary
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Size 4:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, DWV, Sanitary
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Type:
- ADWVCRSIMK
- UL Listed:
- No