3 in. Insert x Male Galvanized Steel Adapter
3 in. Insert x Male Galvanized Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Barbed
- End Connection 2:
- Male
- End Connections:
- Barbed x Male
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel