3 in. IPS Socket Fusion Straight DR 11 MDPE Tee for PE2406 Pipe
3 in. IPS Socket Fusion Straight DR 11 MDPE Tee for PE2406 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM D-638, ASTM D-2513, ASTM F-1973
- Application:
- Geothermal, Irrigation
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11