3 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tee (Less Accessories)
Part #DMJTLAM | Item #2401990 | Manufacturer Part #074144
Product Details
- Pressure rating 350 psi
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 375]
Origin: Domestic
Pipe Lining: Cement
UL Listed: Yes