3 in. Mechanical Joint 200# SDR 11 Ductile Iron and Plastic Pipe
3 in. Mechanical Joint 200# SDR 11 Ductile Iron and Plastic Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- UL Listed:
- No