3 in. MNPT Cast Iron Solid Plug

You last purchased this on
 

3 in. MNPT Cast Iron Solid Plug

This product requires certification to purchase.
You last purchased this on
 

3 in. MNPT Cast Iron Solid Plug

  • Fast #
  • Part #BCISPM
  • Item #116910
  • Manufacturer Part #0318902087
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • 125#
  • Requires Certification

Specifications

ASME:
ASME B-16.4
ASTM:
ASTM A-126, ASTM A-153
Coating:
Black
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Solid Plug
Head Style:
Square Head
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40;Standard