3 in. P-Trap with Cleanout and Plug

Part #CCDWVPTCOM  |  Item #22686  |  Manufacturer Part #E560400

$1,032.90 EACH
(Pricing is for 3 in x 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in x 1-1/2 in

    Part #CCDWVPTCOJ | Item #2419 | Mfr. Part #E560300

    Call for Pricing
    Call for Pricing
    Call us for price
    $170.40 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in

    Part #CCDWVPTCOK | Item #38711 | Mfr. Part #E560350

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.30 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in

    Part #CCDWVPTCOM | Item #22686 | Mfr. Part #E560400

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,032.90 /EACH

    Added to your cart. View Cart

Product Details

  • With cleanout
  • Dezincification resistant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.18

ASTM Specifications: ASTM B-584

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in x 3 in

Height: 6-1/8 in

IAPMO Listed: No

Material: Cast Copper

NSF Certified: Yes