3 in. PVC Threaded Ball Valve

Part #HTB1300TE

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for superior durability
  • Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
  • The true union design allows for easy removal of the valve without breaking down the piping system
  • If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
  • Working pressure is 225 psi at 70° F non-shock
  • EPDM or FPM seals are offered

Specifications

ANSI Specifications: ANSI 61

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Length: 10-14/25 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 225 psi

Maximum Temperature: 148

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 80

Type: HTB1300TE

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lockout Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Ball Valve