3 in. Sch. 80 SS 304L A312 Pipe Seamless

Part #GSSP84LM  |  Item #261786

$3,136.20 Per 20 FT

$156.81 per FOOT

3136.2

View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Stick: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #GSSP84LC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GSSP84LD

    Call for Pricing
    Call for Pricing
    Call us for price
    $341.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #GSSP84LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $452.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #GSSP84LG

    Call for Pricing
    Call for Pricing
    Call us for price
    $646.80 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GSSP84LH

    Call for Pricing
    Call for Pricing
    Call us for price
    $887.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GSSP84LJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,080.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GSSP84LK

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,500.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GSSP84LM

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,136.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GSSP84LP

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,596.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Residential

Material: Stainless Steel

Material Type: 304L

Pipe Tubing Size: 3 in

Pipe Wall Type: Seamless

Schedule Class: 80