3 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

You last purchased this on
 

3 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS14LW9ME
  • Item #4281873
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
Elbow Degree:
90 DD
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
10