3 in. Schedule 80 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

You last purchased this on
 

3 in. Schedule 80 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. Schedule 80 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS86LS9M
  • Item #4280541
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
Schedule Class:
80