3 in. Black Plain (Beveled) End A106B Schedule XXH Seamless Double Random Length Carbon Steel Pipe (Domestic)
3 in. Black Plain (Beveled) End A106B Schedule XXH Seamless Double Random Length Carbon Steel Pipe (Domestic)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 160