3 in. Slip-On 267 psi SDR 7 Ductile Iron Flange

Part #IBUPSDR703C  |  Item #1812386

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-207

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flange Type: Grade

Material: Ductile Iron

Material Type: A536

Maximum Pressure: 267 psi

NSF Certified: No

Pressure Class: 150#

Schedule Class: SDR 7

UL Listed: No