3 in. Socket Weld 3000# Global 304L Stainless Steel Union

You last purchased this on
 

3 in. Socket Weld 3000# Global 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3 in. Socket Weld 3000# Global 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3SUM
  • Item #5103153
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
4-29/100 in
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
Weight:
11.35 lb