3 in. Socket Weld 150# Carbon Steel Extra Heavy Flat Face Flange
Part #GFFSWFXHBM | Item #4898377
$22.60
EACH
(Pricing is for 3 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Flange Bore Type: Extra Heavy Bore
Flange Type: Flat Face
Material: Carbon Steel
Pressure Class: 150#
Schedule Class: Extra Heavy