3 in. Socket x FIPT Straight Schedule 80 PVC Bulkhead Fitting

You last purchased this on
 

3 in. Socket x FIPT Straight Schedule 80 PVC Bulkhead Fitting

This product requires certification to purchase.
You last purchased this on
 

3 in. Socket x FIPT Straight Schedule 80 PVC Bulkhead Fitting

  • Fast #
  • Part #S871030
  • Item #358105
  • Manufacturer Part #871-030
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2467
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bulkhead Fitting
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
Pressure - Maximum:
150 psi
Schedule Class:
80