PVC Threaded 3 in. Extension Stem Extension Kit

You last purchased this on
 
FNW®

Figure 340NSE PVC Threaded 3 in. Extension Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 340NSE PVC Threaded 3 in. Extension Stem Extension Kit

  • Fast #
  • Part #FNW340NSEM
  • Item #4123641
  • Manufacturer Part #FNW340NSEM
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant PVC material
  • Simple two-piece design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2464
Brand Model Compatibility:
340N Thermoplastic Ball Valve, 350N Thermoplastic Ball Valve
Collection:
Figure 340NSE
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
PVC
Minimum Temperature:
41
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Stem Extension Kit
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Extension
WaterSense Labeled:
No