3 in. Threaded 150# 316 Stainless Steel 90 Degree Elbow

Part #IS6CT9SP114M  |  Item #1289614  |  Manufacturer Part #M601-48

$84.72 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IS6CT9SP114A | Item #1289593 | Mfr. Part #M601-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.09 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IS6CT9SP114B | Item #1289594 | Mfr. Part #M601-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.09 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IS6CT9SP114C | Item #1289595 | Mfr. Part #M601-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.18 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IS6CT9SP114D | Item #1289598 | Mfr. Part #M601-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.03 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CT9SP114F | Item #1289602 | Mfr. Part #M601-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.29 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IS6CT9SP114G | Item #1289604 | Mfr. Part #M601-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.15 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6CT9SP114H | Item #1289605 | Mfr. Part #M601-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.69 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CT9SP114J | Item #1289608 | Mfr. Part #M601-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.92 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS6CT9SP114K | Item #1289610 | Mfr. Part #M601-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.45 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS6CT9SP114L | Item #1289611 | Mfr. Part #M601-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.59 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IS6CT9SP114M | Item #1289614 | Mfr. Part #M601-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.72 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASTM Specifications: ASTM A-351

Clean Bagged: No

Elbow Degree: 90

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: [316, CF8M]

NSF Certified: Yes

Origin: Global

Pressure Class: 150#