3 in. FNPT 316 Stainless Steel Cap

You last purchased this on
 

3 in. FNPT 316 Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

3 in. FNPT 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPM
  • Item #79710
  • Manufacturer Part #K616-48
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
ISO:
ISO 49
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#