3 in. 150# SS 316 Threaded Tee Stainless Steel

You last purchased this on
 

3 in. 150# SS 316 Threaded Tee Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3 in. 150# SS 316 Threaded Tee Stainless Steel

  • Fast #
  • Part #IS6CTTM
  • Item #79491
  • Manufacturer Part #K606-48
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
3-47/50 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
4.06 lb