3 in. Threaded 150# 316L Stainless Steel Union

You last purchased this on
 

3 in. Threaded 150# 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3 in. Threaded 150# 316L Stainless Steel Union

  • Fast #
  • Part #DS6CTUSP114M
  • Item #222340
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-182, ASTM A-351
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
4-1/8 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Weight:
8.56 lb