3 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

Part #IG9M  |  Item #171731  |  Manufacturer Part #ZMGL9010

$100.72 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IG9A | Item #190897 | Mfr. Part #ZMGL9000

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.93 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IG9B | Item #190898 | Mfr. Part #ZMGL9001

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.68 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IG9C | Item #166161 | Mfr. Part #ZMGL9002

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.68 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IG9D | Item #161132 | Mfr. Part #ZMGL9003

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.11 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IG9F | Item #161133 | Mfr. Part #ZMGL9004

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.74 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IG9G | Item #161136 | Mfr. Part #ZMGL9005

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.97 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IG9H | Item #161141 | Mfr. Part #ZMGL9006

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.96 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IG9J | Item #161142 | Mfr. Part #ZMGL9007

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.45 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IG9K | Item #161143 | Mfr. Part #ZMGL9008

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.06 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IG9L | Item #171730 | Mfr. Part #ZMGL9009

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.93 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IG9M | Item #171731 | Mfr. Part #ZMGL9010

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.72 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IG9P | Item #274294 | Mfr. Part #ZMGL9011

    Call for Pricing
    Call for Pricing
    Call us for price
    $174.36 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IG9U | Item #502117 | Mfr. Part #ZMGL9013

    Call for Pricing
    Call for Pricing
    Call us for price
    $738.84 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39]

ASTM Specifications: [ASTM A-153, ASTM A-197]

Application: Fire Protection

Coating: Galvanized

Elbow Degree: 90

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Temperature Range: -20 to 550 Deg F

Type: IG9M

UL Listed: Yes