3 in. Threaded 150# Galvanized Malleable Iron Tee

Part #IGTM  |  Item #274298  |  Manufacturer Part #ZMGT10

$109.04 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGTA | Item #1233780 | Mfr. Part #ZMGT00

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.04 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IGTB | Item #166166 | Mfr. Part #ZMGT01

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.10 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IGTC | Item #171737 | Mfr. Part #ZMGT02

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.10 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IGTD | Item #161203 | Mfr. Part #ZMGT03

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.76 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGTF | Item #161204 | Mfr. Part #ZMGT04

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.32 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGTG | Item #161205 | Mfr. Part #ZMGT05

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.32 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGTH | Item #161207 | Mfr. Part #ZMGT06

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGTJ | Item #161208 | Mfr. Part #ZMGT07

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.76 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 3/4 in

    Part #IGTJDF | Item #1115091 | Mfr. Part #MGTR070304

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.49 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGTK | Item #161210 | Mfr. Part #ZMGT08

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.63 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IGTL | Item #273556 | Mfr. Part #ZMGT09

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.00 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGTM | Item #274298 | Mfr. Part #ZMGT10

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.04 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #IGTMMD | Item #1115036 | Mfr. Part #MGTR1003

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.37 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IGTP | Item #274299 | Mfr. Part #ZMGT11

    Call for Pricing
    Call for Pricing
    Call us for price
    $257.79 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IGTU | Item #1115152 | Mfr. Part #ZMGT13

    Call for Pricing
    Call for Pricing
    Call us for price
    $738.90 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39]

ASTM Specifications: [ASTM A-153, ASTM A-197, ASTM A-197M]

Application: Fire Protection

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Type: IGTM

UL Listed: Yes