3 in. Threaded 600# Carbon Steel Standard Bore Flat Face Flange

You last purchased this on
 

3 in. Threaded 600# Carbon Steel Standard Bore Flat Face Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Threaded 600# Carbon Steel Standard Bore Flat Face Flange

  • Fast #
  • Part #G600FFTFM
  • Item #4898977
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-216-WCB
ASTM:
ASTM A-216-WCB
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flange Bore Type:
Standard Bore
Flange Type:
Flat Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No