3 in. Threaded 6000# Forged Steel Square Plug

Part #FSTSHPM  |  Item #158739  |  Manufacturer Part #12203330

$48.82 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3 in

    Part #FSTSHPM | Item #158739 | Mfr. Part #12203330

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.82 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FSTSHPP | Item #264789 | Mfr. Part #12203340

    Call for Pricing
    Call for Pricing
    Call us for price
    $77.13 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME B1.20.1]

ASTM Specifications: ASTM A-105

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Fitting Type: Plug

Head Style: Square

Material: Steel

Pressure Class: 6000#

Type: FSTSHPM