DESCRIPTION

3 x 3 in. Threaded Domestic Brass Nipple

DBRNMM

Length:

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
3 in
Fitting Type
Straight
Lead Law Compliant
Yes
Origin
Domestic

Print