3 in. Threaded Forged Steel Half Coupling

Part #IFSTHCM  |  Item #1795712  |  Manufacturer Part #12202230G

$35.71 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #IFSTHCB | Item #860513 | Mfr. Part #12202203G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.27 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTHCC | Item #860515 | Mfr. Part #12202204G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.31 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTHCD | Item #860516 | Mfr. Part #12202205G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.22 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTHCF | Item #860518 | Mfr. Part #12202207G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.75 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IFSTHCG | Item #860521 | Mfr. Part #12202210G

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.40 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTHCH | Item #860523 | Mfr. Part #12202213G

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.33 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTHCJ | Item #860524 | Mfr. Part #12202215G

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.76 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IFSTHCK | Item #860526 | Mfr. Part #12202220G

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.75 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTHCL | Item #1795710 | Mfr. Part #12202225G

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.88 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IFSTHCM | Item #1795712 | Mfr. Part #12202230G

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.71 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IFSTHCP | Item #1795714 | Mfr. Part #12202240G

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.39 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B1.230.1, ASME B16.11]

ASTM Specifications: ASTM A-105N

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Forged Steel

Pressure Class: 3000#