3 in. Threaded Schedule 5 Stainless Steel 45 Degree Elbow

Part #DSBQ4M  |  Item #165076

$21.00 EACH
(Pricing is for 3 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #DSBQ4K | Item #165075

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.62 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DSBQ4M | Item #165076

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DSBQ4P | Item #165077

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.85 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 45

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Stainless Steel

Schedule Class: 5