3 in. Weld Schedule 40 Aluminum 45 Degree Elbow
Part #DAT64W4M | Item #3789889
All Sizes
Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Aluminum
Schedule Class: 40