3 in. Weld 300# Extra Heavy Raised Face Global Carbon Steel Flange
3 in. Weld 300# Extra Heavy Raised Face Global Carbon Steel Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASTM:
- ASTM A-105
- Application:
- Residential
- End Connection 1:
- Weld, Flanged
- End Connection 2:
- Weld, Flanged
- End Connections:
- WeldFlanged x WeldFlanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- Schedule Class:
- 80
- UL Listed:
- No