3 in. x 10 ft. Schedule 40 ABS Drainage Pipe in Black
3 in. x 10 ft. Schedule 40 ABS Drainage Pipe in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for pressure use
- For use where systems will not exceed 140 deg F
- Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Part of the TrueFit® system
- Pipe is available in select lengths
Specifications
- ASTM:
- ASTM D-3965, ASTM F-628, ASTM D-4396, ASTM F-1488
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-2/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 3 in
- Product Type:
- Foam Core Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.216 in