3 in. x 10 ft. Schedule 40 PVC Foam Core Pipe

Part #P40FCPM10  |  Item #84598  |  Manufacturer Part #PVC 04300 0600

$83.00 Per 10 FT

$8.3 per FOOT

83.0

View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Stick: 10
  • Bundle: 1130

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #P40FCPJ10 | Mfr. Part #PVC 04112 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40FCPM10 | Mfr. Part #PVC 04300 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40FCPP10 | Mfr. Part #PVC 04400 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $120.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P40FCPU10 | Mfr. Part #PVC 04600 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $224.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Available in select lengths

Specifications

ASTM Specifications: ASTM D-4396, ASTM F-891

Application: DWV, Sewer, Storm Drainage

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End x Plain End

FM Approved: No

Fire Suppression System Rated: No

Length: 10 ft

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Outside Diameter: 3-1/2 in

Pipe Tubing Size: 3 in

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.216 in