3 in. x 150mm B7 Zinc-Plated Butterfly Bolt Kit

Part #CFASMBFVK030A175Z  |  Item #7032502  |  Manufacturer Part #FAS-MBFVK030A175Z

Call for Pricing EACH

Thread Length:

3
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193

Application: [Commercial, Industrial]

Coating: Zinc Plated

Grade: B7

Thread Length: 3

Thread Size: 150 mm