3 in. x 20 ft. x 3-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing
3 in. x 20 ft. x 3-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing
Package Quantity Info:
FT: 1 ST: 20 BD: 20 LF: 560-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made to meet ASTM standards B88 and B306
- Meets NSF 61G
- For use in plumbing, mechanical, and DWV applications
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-75
- Application:
- DWV, Mechanical, Plumbing, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3-1/8 in
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3 in
- Pressure - High:
- 135
- Temperature Rating:
- 150
- Wall Thickness:
- 0.045 in
- Weight:
- 1.69 lb